Push Button, 3 Position, Mushroom, Red, Illuminated, 40mm

Item #: 76630

Cat #: 800FM-LMP44E3

UPC: 781180911514

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 3 Position, 40 mm Mushroom Head, Illuminated, Red, Momentary Out, Maintained Center, Maintained In, 22.5 mm Metal Body

Overview

Push Button, 3 Position, 40 mm Mushroom Head, Illuminated, Red, Momentary Out, Maintained Center, Maintained In, 22.5 mm Metal Body
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LMP44E3 from Rockwell Automation® is an 800FM push-button 22 mm push-pull operator. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180911514, 800FM-LMP44E3

Specifications

Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Type: Mushroom Head, 3 Position, Pushbutton
Color: Red
Size: 22.5 mm
Type: Mushroom Head, 3 Position, Pushbutton
Amps: 10
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)