3/4" PVC Conduit, 20' Length, Schedule 80, Gray, Bell End

Item #: 766248

Cat #: 0752080

UPC: 670648004168

Documents & Guides
3/4 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Sign In or Register to view pricing and more.

No associated products found.

Overview

3/4 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Also known as: 670648004168, 0752080

Specifications

Diameter: 3/4 in
Color: Gray
Length: 20 ft
Material: PVC
Type: Schedule 80
Diameter: 3/4 in
Length: 20 ft
Type: Schedule 80
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)