Concept Enclosure, Sloped, Type 4X, 30" x 24" x 12"

Item #: 766159

Cat #: CSD302412SSST

UPC: 783510260156

Sign In or Register to view pricing and more.
Documents & Guides
Concept Enclosure, Sloped Top, NEMA Type 4X, Material: Stainless Steel, Dimensions: 30" x 24" x 12"

Overview

Concept Enclosure, Sloped Top, NEMA Type 4X, Material: Stainless Steel, Dimensions: 30" x 24" x 12"
For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.
Also known as: 783510260156, CSD302412SSST

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Height: 30 in
Depth: 12 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Height: 30 in
Material: Stainless Steel 304
Width: 24 in
Depth: 12 in
Finish: Brushed #4

Customer Reviews

No reviews for this product
(0)