1-1/4" PVC Conduit, 20' Length, Schedule 80, Gray, Bell End

Item #: 766137

Cat #: 1252080

UPC: 670648004182

Documents & Guides
1-1/4 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-1/4 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Also known as: 670648004182, 1252080

Specifications

Diameter: 1 1/4 in
Color: Gray
Length: 20 ft
Material: PVC
Type: Schedule 80
Diameter: 1 1/4 in
Length: 20 ft
Type: Schedule 80
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)