17W PAR38 LED Lamp, 35K

Item #: 766005

Cat #: LED17PAR38PRO835FL40P3

UPC: 046135784798

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1075, CRI: 94, Color Temperature: 3500K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78479

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1075, CRI: 94, Color Temperature: 3500K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78479
Also known as: 046135784798, LED17PAR38PRO835FL40P3

Specifications

Color Rendering Index (CRI): 94
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 17
Lumens: 1075
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Rendering Index (CRI): 94
Volts AC: 120
Lumens: 1075
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)