This product has been discontinued.
Retrofit Kit, LED, T8, High Efficiency, 48", 78W, 120-277V, 3500K
Item #: 766004
Cat #: LED19T8L48/F/1X4HE/835/UNV
UPC: 046135733666
Sign In or Register to view pricing and more.
Documents & Guides
Retrofit Kit, LED, T8, High Efficiency, 4 Lamp, 48 inch, 78 Watt, 120-277 Volt, 3500K, Base: 2-Pin (G13), 83 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 4 Lamps and (1) 4-channel driver Sylvania 73366
Overview
Retrofit Kit, LED, T8, High Efficiency, 4 Lamp, 48 inch, 78 Watt, 120-277 Volt, 3500K, Base: 2-Pin (G13), 83 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 4 Lamps and (1) 4-channel driver Sylvania 73366
Also known as: 046135733666, LED19T8L48/F/1X4HE/835/UNV
Specifications
Wattage: | 78 |
Type: | Retrofit Kit |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Wattage: | 78 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Retrofit Kit |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)