Terminal Block, Grounding, Green/Yellow, 26 - 12AWG, 2.5mm

Item #: 766

Cat #: 1492-LMJG3

UPC: 662073056690

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Grounding, Green/Yellow, Mini Rail Mount, 26 - 12 AWG, 2.5 mm, 100 in a Package

Overview

Terminal Block, Grounding, Green/Yellow, Mini Rail Mount, 26 - 12 AWG, 2.5 mm, 100 in a Package
Also known as: 662073056690, 1492-LMJG3

Specifications

Type: Grounding, Terminal Block
Color: Green/Yellow
Mounting: DIN Rail
Allowable Gauge Range: 26 - 12
Type: Grounding, Terminal Block
Mounting: DIN Rail
Color: Green/Yellow
Allowable Gauge Range: 26 - 12

Customer Reviews

No reviews for this product
(0)