Data Cabinet, ProTek Series, NEMA 4X, 48 x 24 x 24"

Item #: 765918

Cat #: PTHS482424X

UPC: 783510240684

Sign In or Register to view pricing and more.
Documents & Guides
Data Cabinet, ProTek Series, NEMA 4X, 48 x 24 x 24 Inch, Front/Rear Access, Includes Adjustable Rack Angles, Key Locking Wing Knob and (2) Key, Stainless Steel

Overview

Data Cabinet, ProTek Series, NEMA 4X, 48 x 24 x 24 Inch, Front/Rear Access, Includes Adjustable Rack Angles, Key Locking Wing Knob and (2) Key, Stainless Steel
PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants.
Also known as: 783510240684, PTHS482424X

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 24 in
Width: 24 in
Height: 48 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Material: Stainless Steel
Depth: 24 in
Height: 48 in

Customer Reviews

No reviews for this product
(0)