This product has been discontinued.
LED Low-Bay/High-Bay, 240W, 4000K
Item #: 765868
Cat #: CXBAHCH40K8-UL10VL715P
UPC: 849665000051
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 240W, 4000K, 80 CRI, 24,000 Lumens, Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance and sold separately. DLC Qualified - Mounting: Hook & Cord
Overview
LED High Bay, 240W, 4000K, 80 CRI, 24,000 Lumens, Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance and sold separately. DLC Qualified - Mounting: Hook & Cord
Also known as: 849665000051, CXBAHCH40K8-UL10VL715P
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 24000 |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Lumens: | 24000 |
Standards: | DLC Listed (Standard) |
Customer Reviews
No reviews for this product
(0)