Cast Control Center and Operator, Aluminum/Shot Blast Finish

Item #: 765843

Cat #: ACSEW060804

UPC: 781381846967

Documents & Guides
Cast Control Center and Operator, ACSEW Series, Overall Dimension 12.40 x 10.40 x 6.50 Inch, (6) Maximum Operators, Aluminum/Shot Blast Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cast Control Center and Operator, ACSEW Series, Overall Dimension 12.40 x 10.40 x 6.50 Inch, (6) Maximum Operators, Aluminum/Shot Blast Finish
Appleton™ explosionproof, dust-ignitionproof ACSEW Series allows you to combine controls, indicators and meters into one control center. The ACSEW is flexible enough to be used in an array of applications with a variety of button, switch and pilot device combinations, including different sizes of meter windows. Gray epoxy powder coat is available to provide a NEMA 4X rating. The internal cavity is kept spacious by an external flange and accepts operators spaced on 2-1/2" centers. The ACSEW most beneficial when having areas with minimum space or needing to centralize all controls in one area.
Also known as: 781381846967, ACSEW060804

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)