This product has been discontinued.
5" Cable Canopy, White, 48" Cable, Q14B Gripper, T-bar Clip
Item #: 765830
Cat #: AC5-48-Q14B-TB
UPC: 813959018817
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch Cable Canopy, White, 48 Inch Cable, Q14B Gripper, T-Bar Clamp
Overview
5 Inch Cable Canopy, White, 48 Inch Cable, Q14B Gripper, T-Bar Clamp
Also known as: 813959018817, AC5-48-Q14B-TB
Specifications
Diameter: | 5 in |
Color: | White |
Length: | 48 in |
Diameter: | 5 in |
Length: | 48 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)