MCP 250A, 750-1500 A Trip Range SS TERMS

Item #: 765576

Cat #: HMCPJ250G5L

UPC: 782113704197

Sign In or Register to view pricing and more.
Documents & Guides
Series G, JG-frame Motor Circuit Protector, Three-pole, NEMA size 5 starter, 600V, 250 Vdc maximum, Steel line and load terminals, 250A, 750-1500A magnetic trip, Adjustable trip

Overview

Series G, JG-frame Motor Circuit Protector, Three-pole, NEMA size 5 starter, 600V, 250 Vdc maximum, Steel line and load terminals, 250A, 750-1500A magnetic trip, Adjustable trip
Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 782113704197, HMCPJ250G5L

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Mounting: Panel
Amps: 250
Volts AC: 600
Poles: 3
Volts DC: 250

Customer Reviews

No reviews for this product
(0)