17W PAR38 LED Lamp, 30K

Item #: 765571

Cat #: LED17PAR38DIM830FL40WRP

UPC: 046135751714

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, Wet Rated, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 75171

Overview

LED Lamp, Dimmable, Wet Rated, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 75171
Also known as: 046135751714, LED17PAR38DIM830FL40WRP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1300
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1300
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 17
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)