Push Button, Push-Pull, Jumbo Mushroom, 30mm, Red, NEMA 4/13

Item #: 76551

Cat #: 800T-FXJ6A1

UPC: 781180237690

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, Jumbo Mushroom Head, Red, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

Overview

Push Button, 2 Position, Push-Pull, 30mm, Jumbo Mushroom Head, Red, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXJ6A1 from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It is a maintained jumbo mushroom push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180237690, 800T-FXJ6A1

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Type: Push-Pull, Pushbutton
Amps: 10
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)