
6" Reciprocating Saw Blade
Item #: 765461
Cat #: DW4806
UPC: 028874048065
Documents & Guides
Reciprocating Saw Blade. TPI: 10. Length: 6". Includes: (5) Blades.
Sign In or Register to view pricing and more.
Overview
Reciprocating Saw Blade. TPI: 10. Length: 6". Includes: (5) Blades.
The DEWALT® 6 In. 10 TPI bi-metal reciprocating blade (5 pack) is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT®'s exclusive anti-stick coating reduces friction, and with a 5° hook angle, cutting is faster, allowing you to get more done, no matter what the job.
Also known as: 028874048065, DW4806
Specifications
Type: | 10 TPI, Reciprocating Saw Blade |
Length: | 6 in |
Type: | 10 TPI, Reciprocating Saw Blade |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)