Servo Motor, VP Low Inertia, 480VAC, 3300-3900RPM, 75mm Frame Size, 24VDC Brake

Item #: 765455

Cat #: VPL-B0753E-PJ14AA

UPC: 885630980072

Sign In or Register to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, E Winding, 3300-3900 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24V DC Holding Brake, , Standard

Overview

VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, E Winding, 3300-3900 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24V DC Holding Brake, , Standard
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0753E-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 75 mm bolt circle frame size. It is 3500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630980072, VPL-B0753E-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Size: 75 mm
Type: Low Inertia, Servo Drive
RPM: 3300 - 3900
Volts AC: 480
Size: 75 mm
RPM: 3300 - 3900
Volts DC: 24
Type: Low Inertia, Servo Drive

Customer Reviews

No reviews for this product
(0)