Terminal Block, Blown Fuse Indicator, 277 to 600 V

Item #: 765419

Cat #: 9080GLP6

UPC: 78590148968

Documents & Guides
Terminal Block, Blown Fuse Indicator, 277 to 600 V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Blown Fuse Indicator, 277 to 600 V
Also known as: 78590148968, 9080GLP6

Specifications

Poles: 1
Color: White
Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)