Fuse, Cable Protector, 600MCM, 600VAC, Cable to Offset Bus, Copper

Item #: 765413

Cat #: CP600C3

UPC: 782001312633

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Cable Protector, 600 MCM, 600 Volt AC, 200 kAIC, Cable to Offset Bus, Copper

Overview

Fuse, Cable Protector, 600 MCM, 600 Volt AC, 200 kAIC, Cable to Offset Bus, Copper
Also known as: 782001312633, CP600C3

Specifications

Material: Fiberglass
Volts AC: 600
Family / Style: CP
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Mounting: Cable to Cable
Material: Fiberglass
Family / Style: CP
Interrupt Rating AC: 200 kA
Volts AC: 600
Interrupt Rating DC: 200 kA
Mounting: Cable to Cable

Customer Reviews

No reviews for this product
(0)