PDU, 20A, 120VAC, 10 Receptacles

Item #: 765293

Cat #: DP1N191020ST

UPC: 783510168926

Sign In or Register to view pricing and more.
Documents & Guides
Rack and Panel-Mount Power Distribution Unit (PDU), 20 Amp Load Rating, 120 VAC, 10 Receptacles (2 Front, 8 Back), Includes Surge Protection

Overview

Rack and Panel-Mount Power Distribution Unit (PDU), 20 Amp Load Rating, 120 VAC, 10 Receptacles (2 Front, 8 Back), Includes Surge Protection
Also known as: 783510168926, DP1N191020ST

Specifications

Type: Power Distribution Unit
Amps: 20
Material: Steel
Type: Power Distribution Unit
Material: Steel
Amps: 20

Customer Reviews

No reviews for this product
(0)