
Data Networking Cabinet, NEMA 4/12, 48.540 x 27.560 x 24.020", Steel
Item #: 765291
Cat #: PTHS482824G4
UPC: 783510236236
Sign In or Register to view pricing and more.
Documents & Guides
Data Networking Cabinet, Wall Mount, Protek Series, Hinge Cover, NEMA 4/12, 48.540 x 27.560 x 24.020", Steel/Light Gray Powder Coat Finish
Overview
Data Networking Cabinet, Wall Mount, Protek Series, Hinge Cover, NEMA 4/12, 48.540 x 27.560 x 24.020", Steel/Light Gray Powder Coat Finish
Also known as: 783510236236, PTHS482824G4
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Width: | 27.560 in |
Depth: | 24.020 in |
Height: | 48.540 in |
IP/NEMA Rating: | IP66, NEMA 4 |
Width: | 27.560 in |
Height: | 48.540 in |
Material: | Steel |
Depth: | 24.020 in |
Customer Reviews
No reviews for this product
(0)