30.5 mm, Heavy-Duty Push-Pull Operator

Item #: 765111

Cat #: 10250T589

UPC: 782113776231

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty Push-pull Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac

Overview

30.5 Mm, Heavy-duty Push-pull Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac
Also known as: 782113776231, 10250T589

Specifications

Size: 40 mm
Type: Heavy-Duty, Push Pull Operator
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Size: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty, Push Pull Operator

Customer Reviews

No reviews for this product
(0)