RAB LFLED8NA LFLOOD 8W NEUTRA

Item #: 765052

Cat #: LFLED8NA

UPC: 019813221229

Sign In or Register to view pricing and more.
Documents & Guides
RAB LFLED8NA LFLOOD 8W NEUTRA

Overview

RAB LFLED8NA LFLOOD 8W NEUTRA
Microprismatic diffuser produces a smooth distribution and low glare 4H x 4V NEMA beam spread. Optional spot and narrow spot hood reflectors available. Runs cool; prevents burning foliage or fingers. 5-year warranty.
Also known as: 019813221229, LFLED8NA

Specifications

Wattage: 8
Color: Bronze
Light Technology: LED
Wattage: 8
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)