5"/6" LED Adjustable Gimbal, White

Item #: 765012

Cat #: RA5606927NFLWH

UPC: 080083693306

Sign In or Register to view pricing and more.
5 Inch / 6 Inch Retrofit Adjustable LED Module, 90CRI, 120V, 2700K, Narrow Flood, White

Overview

5 Inch / 6 Inch Retrofit Adjustable LED Module, 90CRI, 120V, 2700K, Narrow Flood, White
Also known as: 080083693306, RA5606927NFLWH

Specifications

Wattage: 10
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Type: Trim, Gimball
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 10
Diameter: 5 in, 6 in
Type: Trim, Gimball
Light Technology: LED
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)