Multi-Tap Connector, Aluminum

Item #: 765007

Cat #: PBTL-2-350-F

UPC: 783669722383

Sign In or Register to view pricing and more.
Nimbus4Flex Shapes Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, Flex 250-6 H,I,K 4/0-4 M 262.2-4 DLO, 2 Ports, 90° Bend, Tin Plated, UL, CSA

Overview

Nimbus4Flex Shapes Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, Flex 250-6 H,I,K 4/0-4 M 262.2-4 DLO, 2 Ports, 90° Bend, Tin Plated, UL, CSA
Also known as: 783669722383, PBTL-2-350-F

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 350
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 6 - 350
Material: Aluminum
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)