This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Heated Jacket, Black, Battery: M12 Lithium, Size: XXL.
Overview
Heated Jacket, Black, Battery: M12 Lithium, Size: XXL.
Milwaukee® M12™ Heated Jacket: Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated Jackets integrate (5) carbon fiber heating elements and advanced fabric-layering technology to distribute and maintain heat across core body areas and front pockets. Wind and water resistant, the versatile soft shell construction keeps weather out while high-loft insulation and a thermal fleece lining hold heat in to maximize warmth and reduce the number of layers needed in cold weather conditions.
Also known as: 045242338795, 2394-2X
Specifications
Type: | Jacket, Lithium Battery, Heated, USB |
Color: | Black |
Volts DC: | 12 |
Size: | 2XL |
Type: | Jacket, Lithium Battery, Heated, USB |
Volts DC: | 12 |
Color: | Black |
Size: | 2XL |
Customer Reviews
No reviews for this product
(0)