Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 0

Item #: 76481

Cat #: 509-AOD-A2F

UPC: 662468571739

Sign In or Register to view pricing and more.
Starter, Full Voltage, NEMA Size 0, 120 Volt AC Coil, Solid State Overload Relay, 3.2 - 16 FLA, Open Enclosure, Surface Mount

Overview

Starter, Full Voltage, NEMA Size 0, 120 Volt AC Coil, Solid State Overload Relay, 3.2 - 16 FLA, Open Enclosure, Surface Mount
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-AOD-A2F from Rockwell Automation® is a NEMA three-phase non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468571739, 509-AOD-A2F

Specifications

Volts AC Control: 120
Poles: 3
Type: Starter, Full Voltage
Mounting: Surface
Volts AC: 600
Amps Range: 3.200 - 16
Volts AC Control: 120
Type: Starter, Full Voltage
Volts AC: 600
Poles: 3
Mounting: Surface
Amps Range: 3.200 - 16

Customer Reviews

No reviews for this product
(0)