IFM EFECTOR IM0055

Item #: 764809

Cat #: IM0055

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
IFM EFECTOR IM0055

Overview

IFM EFECTOR IM0055
Also known as: IM0055

Specifications

Mounting: Surface
IP/NEMA Rating: IP67
Amps: 0.450
Material: PPE
Range: 20 mm
Volts AC Range: 20 - 140
Volts DC Range: 10 - 140
Mounting: Surface
Amps: 0.450
Range: 20 mm
Volts DC Range: 10 - 140
IP/NEMA Rating: IP67
Material: PPE
Volts AC Range: 20 - 140

Customer Reviews

No reviews for this product
(0)