XSPW, Typ 2, 40K, 25W, 120-277V, BZ

Item #: 764802

Cat #: XSPW-A-0-2-F-G-U-Z

UPC: 849665000433

Sign In or Register to view pricing and more.
Documents & Guides
Cree Lighting BXSPWA02FG-UZ XSP Series Wall Pack Luminaire, 25 WTT, 120 - 277 VAC, 50/60 HZ, Power Factor: Greater Than 0.9 At Full Load, Lamp Type: 2529 LM 4000 K 70 CRI LED, Number Of Heads: 1, Fixture Material: Rugged Lightweight Aluminum Housing, Fixture Finish: Colorfast DeltaGuard, Bronze, 12 IN Length, 9.3 IN Width, 4.8 IN Height, C/US UL Listed, Product Qualified On The Design Lights Consortium (DLC) Qualified Products List (QPL), 10 KV Surge Suppression Protection Tested In Accordance With IEEE/ANSI C62.41.2, Meets Buy American Requirements Within ARRA, For Airports, Auto Dealership, Corporate Campus, Education, Government, Healthcare, Municipal, Parking, Industrial And Warehouse, Recreation And Public Venues, Restaurants And Hospitality, Retail And Grocery, Petroleum And Convenience Store

Overview

Cree Lighting BXSPWA02FG-UZ XSP Series Wall Pack Luminaire, 25 WTT, 120 - 277 VAC, 50/60 HZ, Power Factor: Greater Than 0.9 At Full Load, Lamp Type: 2529 LM 4000 K 70 CRI LED, Number Of Heads: 1, Fixture Material: Rugged Lightweight Aluminum Housing, Fixture Finish: Colorfast DeltaGuard, Bronze, 12 IN Length, 9.3 IN Width, 4.8 IN Height, C/US UL Listed, Product Qualified On The Design Lights Consortium (DLC) Qualified Products List (QPL), 10 KV Surge Suppression Protection Tested In Accordance With IEEE/ANSI C62.41.2, Meets Buy American Requirements Within ARRA, For Airports, Auto Dealership, Corporate Campus, Education, Government, Healthcare, Municipal, Parking, Industrial And Warehouse, Recreation And Public Venues, Restaurants And Hospitality, Retail And Grocery, Petroleum And Convenience Store
Also known as: 849665000433, XSPW-A-0-2-F-G-U-Z

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 25
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 25
Light Technology: LED
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)