External Elbow, 2700 Series Raceway, Non-Metallic, Ivory

Item #: 7648

Cat #: 2718

UPC: 786776039368

Non-Metallic, External Elbow, 2700 Series. Size: 1" Length. PVC, Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Metallic, External Elbow, 2700 Series. Size: 1" Length. PVC, Ivory.
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.
Also known as: 786776039368, 2718

Specifications

Length: 1 in
Color: Ivory
Length: 1 in
Color: Ivory

Customer Reviews

No reviews for this product
(0)