Starter, Full Voltage, Size 1, 120VAC Coil, E1 Solid State Overload

Item #: 76473

Cat #: 509-BOD-A2F

UPC: 662468571760

Starter, Full Voltage, NEMA Size 1, Open, 120 Volt AC Coil, E1 Plus Solid State, Overload Relay
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Full Voltage, NEMA Size 1, Open, 120 Volt AC Coil, E1 Plus Solid State, Overload Relay
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-BOD-A2F from Rockwell Automation® is a NEMA three-phase non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468571760, 509-BOD-A2F

Specifications

Volts AC Control: 120
Size: 1
Type: Starter, Full Voltage
Volts AC: 600
Amps Range: 9 - 25
Volts AC Control: 120
Type: Starter, Full Voltage
Amps Range: 9 - 25
Size: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)