Cap, Sealing, M12, DC Micro, Plastic, External Thread, DeviceNet

Item #: 76437

Cat #: 1485A-M12

UPC: 611320033861

Documents & Guides
Cap, Sealing, M12, DC Micro, Plastic, External Thread, DeviceNet
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cap, Sealing, M12, DC Micro, Plastic, External Thread, DeviceNet
Our Connection Devices include Network Media for Ethernet, ControlNet™, DeviceNet™, Power Media, and Safety Connection Systems. We offer many products for DC Micro (M12), AC Micro (1/2), MiniPlus (1, 1-1/8), Mini (7/8), Pico (M8), and M23: cordsets, patchcords, V- and Y-cables, splitters, field attachable connectors, and receptacles. Our I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. We offer several IEC and NEMA terminal blocks to meet your needs.
Also known as: 611320033861, 1485A-M12

Specifications

Diameter: 12 mm
Material: Plastic
Type: Sealing Cap, Micro
Diameter: 12 mm
Type: Sealing Cap, Micro
Material: Plastic

Customer Reviews

No reviews for this product
(0)