Cable Tray Cover, Series 2, 3 & 4, 12" Wide, 10' Long, Aluminum

Item #: 76430

Cat #: 807A40-12-120

UPC: 781011329600

Sign In or Register to view pricing and more.
Cable Tray Cover, Series 2, 3 & 4, 12" Wide, 10' Long, Aluminum

Overview

Cable Tray Cover, Series 2, 3 & 4, 12" Wide, 10' Long, Aluminum
Also known as: 781011329600, 807A40-12-120

Specifications

Width: 12 in
Length: 10 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 10 ft

Customer Reviews

No reviews for this product
(0)