Interface Module, Axis Module, 15kW, 35A, Internal Heatsink

Item #: 76421

Cat #: 1394C-AM75-IH

UPC: 662453682310

Sign In or Register to view pricing and more.
Documents & Guides
Interface Module, Axis Module, 15 kW, 35 Amp Continuous, 50 Amp Peak, Internal Heatsink

Overview

Interface Module, Axis Module, 15 kW, 35 Amp Continuous, 50 Amp Peak, Internal Heatsink
Also known as: 662453682310, 1394C-AM75-IH

Specifications

Type: Module, Axis
Wattage: 15 kW
Amps Range: 35 - 50
Type: Module, Axis
Amps Range: 35 - 50
Wattage: 15 kW

Customer Reviews

No reviews for this product
(0)