This product may not be available in all locations.

Mounting Bracket, Right Angle, 360D Sensor Rotation, 60mm Base
Item #: 76367
Cat #: 60-2421
UPC: 662073916499
Documents & Guides
Mounting Bracket, Series 9000, Right Angle, Stainless Steel, 360 Degree Sensor Rotation, 60 mm Mounting Base
Sign In or Register to view pricing and more.
Overview
Mounting Bracket, Series 9000, Right Angle, Stainless Steel, 360 Degree Sensor Rotation, 60 mm Mounting Base
Our Bulletin 42EA RightSight™ S18 and 42EF RightSight M18 photoelectric sensors feature a wide range of sensing modes and are ideal for general purpose and cost-sensitive applications in material handling, packaging and other industries. The RightSight family offers industry standard housing with 18 mm nose and 25.4 mm through-hole mounting for application flexibility.
Also known as: 662073916499, 60-2421
Specifications
Mounting: | Right Angle |
Type: | Right Angle, Mounting Bracket |
Material: | Stainless Steel |
Mounting: | Right Angle |
Material: | Stainless Steel |
Type: | Right Angle, Mounting Bracket |
Customer Reviews
No reviews for this product
(0)