800F Push Button, Extended, Yellow, Metal

Item #: 76360

Cat #: 800FM-E5

UPC: 662073568551

Sign In or Register to view pricing and more.
Documents & Guides
AB 800FM-E5 EXTENDED PUSH-BUTTON

Overview

AB 800FM-E5 EXTENDED PUSH-BUTTON
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-E5 from Rockwell Automation® is a yellow, 22 mm momentary push button. It is a blank extended push button with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073568551, 800FM-E5

Specifications

Mounting: Blade
Amps: 125
Volts DC: 125
Type: Fuse, One-Time
Family / Style: 800F
Volts AC: 250
Interrupt Rating DC: 10 kA
Mounting: Blade
Volts DC: 125
Family / Style: 800F
Interrupt Rating DC: 10 kA
Amps: 125
Type: Fuse, One-Time
Volts AC: 250

Customer Reviews

No reviews for this product
(0)