Sensor Photoelectric, Polarized Retroreflective, 10-30VDC, 35mA

Item #: 76357

Cat #: 42SRU-6202-QD

UPC: 662073839859

Sign In or Register to view pricing and more.
Documents & Guides
Sensor Photoelectric, Series 6000, Polarized Retroreflective, 10-30 Volt DC, 35 mA, Power Source, Visible Red 550 nm LED, Light Operate, 50.8 mm - 3 meter Sensing Distance, 4-Pin, DC Micro QD Connector

Overview

Sensor Photoelectric, Series 6000, Polarized Retroreflective, 10-30 Volt DC, 35 mA, Power Source, Visible Red 550 nm LED, Light Operate, 50.8 mm - 3 meter Sensing Distance, 4-Pin, DC Micro QD Connector
Also known as: 662073839859, 42SRU-6202-QD

Specifications

Family / Style: 6000
Type: Polarized Retroreflective, Sensor, Photoelectric
Volts AC: 120
Volts DC Range: 10 - 30
Range: 50.800 mm - 3 m
Family / Style: 6000
Volts AC: 120
Range: 50.800 mm - 3 m
Type: Polarized Retroreflective, Sensor, Photoelectric
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)