Sensor, Photoelectric, Diffuse, 10 - 30VDC, Timing

Item #: 76352

Cat #: 42GTP-9000-QD

UPC: 662073953081

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Diffused, 10 - 30 Volt DC, Infrared, Timing Control, 1.5 meter, Sensing Distance, 4 Pin, Micro, QD Connector

Overview

Sensor, Photoelectric, Diffused, 10 - 30 Volt DC, Infrared, Timing Control, 1.5 meter, Sensing Distance, 4 Pin, Micro, QD Connector
Also known as: 662073953081, 42GTP-9000-QD

Specifications

Type: Diffused, Timing, Sensor, Photoelectric
Range: 1.500 m
Volts DC Range: 10 - 30
Type: Diffused, Timing, Sensor, Photoelectric
Volts DC Range: 10 - 30
Range: 1.500 m

Customer Reviews

No reviews for this product
(0)