Wiremesh CableTray, 2" x 2" x 120"

Item #: 76351

Cat #: CF54/50EZ

UPC: 800388000216

Wiremesh CableTray, Electrozinc Finish, 2-Inch Width, 2-Inch Height, 10 Foot Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wiremesh CableTray, Electrozinc Finish, 2-Inch Width, 2-Inch Height, 10 Foot Length
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388000216, CF54/50EZ

Specifications

Width: 2 in
Height: 2 in
Length: 10 ft
Width: 2 in
Length: 10 ft
Height: 2 in

Customer Reviews

No reviews for this product
(0)