FULL VOLTAGE

Item #: 76348

Cat #: 509-AOA

UPC: 781180162596

Sign In or Register to view pricing and more.

Overview

AB 509-AOA FULL VOLTAGE
Also known as: 781180162596, 509-AOA

Specifications

Phase: 3
Poles: 3
Size: 0
Amps: 18
Mounting: Surface
Horsepower: 3
Volts AC: 600
Phase: 3
Size: 0
Mounting: Surface
Volts AC: 600
Poles: 3
Amps: 18
Horsepower: 3

Customer Reviews

No reviews for this product
(0)