![](https://img.youtube.com/vi/f9WkhSB9vq4/0.jpg)
![Cable Tray, 2" Deep, 11.81" Wide, 10' Long Cable Tray, 2" Deep, 11.81" Wide, 10' Long](https://rexel-cdn.com/products/cablofil8912.jpg?i=49B08C48-6891-48C5-A8E3-8F1E51DF682E&f=420)
Cable Tray, 2" Deep, 11.81" Wide, 10' Long
Item #: 76342
Cat #: CF54/300EZ
UPC: 800388000377
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, 2" Depth x 11.81" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Overview
Cable Tray, 2" Depth x 11.81" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388000377, CF54/300EZ, Uncle George
Specifications
Height: | 2 in |
Width: | 12 in |
Material: | Steel |
Length: | 10 ft |
Height: | 2 in |
Material: | Steel |
Width: | 12 in |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)