Vinyl Insul Ring Termnl, 22-18AWG, #6 Stud, 25/Box

Item #: 7631

Cat #: 83-2121

UPC: 783250489763

Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongue Terminal, Vinyl-Insulated, 22 - 18 AWG, # 6 Stud Size, 600 Volt, Color: Red. Package of 100 EA.

Overview

Ring Tongue Terminal, Vinyl-Insulated, 22 - 18 AWG, # 6 Stud Size, 600 Volt, Color: Red. Package of 100 EA.
Also known as: 783250489763, 83-2121

Specifications

Size: 6
Color: Red
Material: Vinyl
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Size: 6
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)