Push Button, Extended Red Head, Illuminated, Plastic, 22.5mm

Item #: 76309

Cat #: 800FP-LE4

UPC: 662073801672

Documents & Guides
Push Button, Extended Red Head, Illuminated, Operator Only, Plastic, 22.5 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Extended Red Head, Illuminated, Operator Only, Plastic, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LE4 from Rockwell Automation® is an illuminated an extended, 22 mm momentary push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801672, 800FP-LE4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Type: Extended, Illuminated, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Extended, Illuminated, Pushbutton
Size: 22.5 mm
Material: Plastic
Color: Red
Amps: 10
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)