Push Button, Extended Yellow Head, Illuminated, Plastic, 22.5mm

Item #: 76305

Cat #: 800FP-LE5

UPC: 662073801689

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Yellow Head, Illuminated, Operator Only, Plastic, 22.5 mm

Overview

Push Button, Extended Yellow Head, Illuminated, Operator Only, Plastic, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LE5 from Rockwell Automation® is an illuminated an extended, 22 mm momentary push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801689, 800FP-LE5

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Extended, Illuminated, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Color: Yellow
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Family / Style: 800F
Color: Yellow
Type: Extended, Illuminated, Pushbutton
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)