
Ladder Type Cable Tray, 4" D x 24" W x 12' Long, Aluminum
Item #: 76284
Cat #: 1B48-24SL-12-09
UPC:
Documents & Guides
Ladder Type Cable Tray, 4 Inches D x 24 Inches Wide x 12 Feet Length, 9 Inch Rung Spacing, Aluminum, 1 Inch Side Rail Thickness
Sign In or Register to view pricing and more.
Overview
Ladder Type Cable Tray, 4 Inches D x 24 Inches Wide x 12 Feet Length, 9 Inch Rung Spacing, Aluminum, 1 Inch Side Rail Thickness
A ladder tray, also known as a cable ladder or cable runway, is a type of cable tray that supports cables using a ladder-like design. Ladder trays are often used for heavy-duty applications like power distribution.
Also known as: 1B48-24SL-12-09
Specifications
Depth: | 4 in |
Width: | 24 in |
Length: | 12 ft |
Material: | Aluminum |
Depth: | 4 in |
Length: | 12 ft |
Width: | 24 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)