Starter, Replacement Coil, 208VAC, 60 Hz, Size 3

Item #: 76282

Cat #: CB249

UPC: 662074217205

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Replacement Coil, 208 Volt AC, 60 Hz, Size 3

Overview

Starter, Replacement Coil, 208 Volt AC, 60 Hz, Size 3
Also known as: 662074217205, CB249

Specifications

Type: Replacement, Coil
Mounting: Device
Volts AC Control: 208
Size: 3
Type: Replacement, Coil
Volts AC Control: 208
Mounting: Device
Size: 3

Customer Reviews

No reviews for this product
(0)