Push Button, Flush Red Head, Illuminated, Plastic, 22.5mm

Item #: 76280

Cat #: 800FP-LF4

UPC: 662073801733

Documents & Guides
Push Button, Flush Red Head, Illuminated, Operator Only, Plastic, 22.5 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Flush Red Head, Illuminated, Operator Only, Plastic, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LF4 from Rockwell Automation® is an illuminated a flush, 22 mm momentary push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801733, 800FP-LF4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Type: Flush, Illuminated, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Illuminated, Pushbutton
Size: 22.5 mm
Material: Plastic
Color: Red
Amps: 10
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)