This product may not be available in all locations.
Push Button, Yellow, Flush, Metal Operator Only
Item #:
76265
Cat #:
800FM-F5
UPC:
662073568766
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Yellow Flush, Metal Operator, Metal Latch, Operator Only
Overview
Push Button, Yellow Flush, Metal Operator, Metal Latch, Operator Only
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F5 from Rockwell Automation® is a yellow, 22 mm momentary push button. It is a blank flush push button with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073568766, 800FM-F5
Specifications
Type: | Flush, Pushbutton |
Amps: | 10 |
Size: | 22.5 mm |
Family / Style: | 800F |
Color: | Yellow |
Type: | Flush, Pushbutton |
Size: | 22.5 mm |
Color: | Yellow |
Amps: | 10 |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)