General Purpose Relay, 8 Blade, DPDT, 24V AC

Item #: 762566

Cat #: D2PF2AT

UPC: 782116484508

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator.

Overview

General Purpose Relay, 24V AC Coil, DPDT, Contact Rating: 10 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator.
Also known as: 782116484508, D2PF2AT

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Amps: 10
Volts AC Control: 24
Mounting: Socket
Base: 8-Blade
Type: General Purpose Relay, DPDT
Amps: 10
Mounting: Socket
Poles: 2
Volts AC Control: 24
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)