Selector Switch, 3 Position, Knob Lever, Metal, Black/White Insert

Item #: 76239

Cat #: 800FM-HB32

UPC: 662073801849

Documents & Guides
Selector Switch, 3 Position, Knob Lever, Metal, Black/White Insert, Spring Return from Both, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 3 Position, Knob Lever, Metal, Black/White Insert, Spring Return from Both, Operator Only
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-HB32 from Rockwell Automation® is a three-position, black knob, 22 mm selector switch. It is a knob lever selector switch with no power module. And it is spring return from both with standard knob orientation. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801849, 800FM-HB32

Specifications

Size: 22.5 mm
Family / Style: 800F
Color: Black
Type: Momentary, 3 Position, Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: 800F
Type: Momentary, 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)