Selector Switch, 2 Position, Knob Lever, Metal, Black/White Insert

Item #: 76224

Cat #: 800FM-HM22

UPC: 662073801900

Documents & Guides
Selector Switch, 2 Position, Knob Lever, Metal, Black/White Insert, Maintained, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 2 Position, Knob Lever, Metal, Black/White Insert, Maintained, Operator Only
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-HM22 from Rockwell Automation® is a two-position, black knob, 22 mm selector switch. It is a maintained knob lever selector switch with no power module. And it has standard knob orientation. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801900, 800FM-HM22

Specifications

Size: 22.5 mm
Type: 2 Position, Maintained, Selector Switch
Family / Style: 800F
Color: Black
Size: 22.5 mm
Family / Style: 800F
Type: 2 Position, Maintained, Selector Switch
Color: Black

Customer Reviews

No reviews for this product
(0)